Check Availability
  • HUBBELL GAI-TRONICS 

    11" x 4" x 27" Wall Mount Emergency Phone Tower, Silver

  • Item # 53GW28
  • Mfr. Model # 239WM-002
11" x 4" x 27" Wall Mount Emergency Phone Tower, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53GW28
Mfr. Model # 239WM-002
UNSPSC #30222206
Shipping Weight 18.0 lbs
Country of Origin USA *
Item Emergency Phone Tower
Color Silver
Construction Stainless Steel
Mounting Type Wall Mount
Height 27"
Width 11"
Depth 4"
Volume Control No
Power 36VA
Voltage 120VAC
Operating Temp. Range -40 Degrees to 150 Degrees F
Requires Telephone Line
Includes LED Strobe
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.