Check Availability
  • HUB CITY 

    Splined Coupling 1.375" Spline O.D., Number of Splines: 10, Length: 3.000"

  • Item # 15V698
  • Mfr. Model # 0332-00365
Splined Coupling 1.375" Spline O.D., Number of Splines: 10, Length: 3.000"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15V698
Mfr. Model # 0332-00365
UNSPSC #31163003
Catalog Page 127
Shipping Weight 1.4 lbs
Country of Origin China *
Item Splined Coupling
Spline O.D. 1.375"
Number of Splines 10
Outside Dia. 1.750"
Length 3.000"
Spline Design SAE-B, Class 5-6 fit
Material 1215 Cold-Rolled Steel
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.