Check Availability
  • HUB CITY 

    Splined Coupling 1.250" Spline O.D., Number of Splines: 10, Length: 3.750"

  • Item # 15V694
  • Mfr. Model # 0332-00348
Splined Coupling 1.250" Spline O.D., Number of Splines: 10, Length: 3.750"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15V694
Mfr. Model # 0332-00348
UNSPSC #31163003
Catalog Page 127
Shipping Weight 1.3 lbs
Country of Origin China *
Item Splined Coupling
Spline O.D. 1.250"
Number of Splines 10
Outside Dia. 1.750"
Length 3.750"
Spline Design SAE-B, Class 5-6 fit
Material 1215 Cold-Rolled Steel
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.