Check Availability
  • HUB CITY 

    Splined Coupling 1.125" Spline O.D., Number of Splines: 6, Length: 2.750"

  • Item # 15V690
  • Mfr. Model # 0332-00344
Splined Coupling 1.125" Spline O.D., Number of Splines: 6, Length: 2.750"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15V690
Mfr. Model # 0332-00344
UNSPSC #31163003
Catalog Page 127
Shipping Weight 1.55 lbs
Country of Origin China *
Item Splined Coupling
Spline O.D. 1.125"
Number of Splines 6
Outside Dia. 1.563"
Length 2.750"
Spline Design SAE-B, Class 5-6 fit
Material 1215 Cold-Rolled Steel
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.