Check Availability
  • HUB CITY 

    Splined Coupling 1.000" Spline O.D., Number of Splines: 10, Length: 2.500"

  • Item # 15V686
  • Mfr. Model # 0332-00338
Splined Coupling 1.000" Spline O.D., Number of Splines: 10, Length: 2.500"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15V686
Mfr. Model # 0332-00338
UNSPSC #31163003
Catalog Page 127
Shipping Weight 1.9 lbs
Country of Origin China *
Item Splined Coupling
Spline O.D. 1.000"
Number of Splines 10
Outside Dia. 1.375"
Length 2.500"
Spline Design SAE-B, Class 5-6 fit
Material 1215 Cold-Rolled Steel
* This product's country of origin is subject to change

Compliance and Restrictions