Check Availability
  • HUB CITY 

    Splined Coupling 0.875" Spline O.D., Number of Splines: 6, Length: 2.500"

  • Item # 15V685
  • Mfr. Model # 0332-00337
Splined Coupling 0.875" Spline O.D., Number of Splines: 6, Length: 2.500"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15V685
Mfr. Model # 0332-00337
UNSPSC #31163003
Catalog Page 127
Shipping Weight 0.68 lbs
Country of Origin China *
Item Splined Coupling
Spline O.D. 0.875"
Number of Splines 6
Outside Dia. 1.375"
Length 2.500"
Spline Design SAE-B, Class 5-6 fit
Material 1215 Cold-Rolled Steel
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.