Check Availability
Paper Shredder
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54JH94
Mfr. Model # SECURIO AF300L5
UNSPSC #44101603
Shipping Weight 45.0 lbs
Country of Origin Germany *
Item Paper Shredder
Shreds Paper, Paper Clips, Staples
Cut Style High-Security
Max. Shredding Capacity 300 Sheets
Shred Size 1/32" x 7/16"
Shredding Speed 13 fpm
Wastebasket Capacity 9 gal.
Classification Large Office
Security Level 6
Duty Continuous
Voltage 115VAC
Phase Single
Amperage Draw 4.9 A
Throat Width 9-1/2"
Color White
Depth 17-3/32"
Height 32-29/32"
Width 15-1/2"
Standards UL Listed
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In