Check Availability
Paper Shredder
Qty
  • Sale Price
    $4,965.24 / each
    Web Price $5,,911.00
    Offer Ends 11/07/19
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54JH77
Mfr. Model # Classic 411.2L6
UNSPSC #44101603
Catalog Page 1376
Shipping Weight 229.0 lbs
Country of Origin Germany *
Item Paper Shredder
Shreds Paper
Cut Style High-Security
Max. Shredding Capacity 16 Sheets
Shred Size 1/32" x 3/16"
Shredding Speed 24 fpm
Wastebasket Capacity 38.5 gal.
Classification Departmental
Security Level 7
Duty Continuous
Voltage 115VAC
Phase Single
Amperage Draw 14.0 A
Throat Width 16"
Color Beige
Depth 18-1/2"
Height 37-51/64"
Width 23-13/32"
Standards NSA Approved, UL Listed
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In