Check Availability
Paper Shredder
Qty
  • Web Price
    $4,823.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48ZM48
Mfr. Model # 390.3 L6
UNSPSC #44101603
Shipping Weight 132.0 lbs
Country of Origin Germany *
Item Paper Shredder
Shreds Paper
Cut Style High Security
Max. Shredding Capacity 12 Sheets
Shred Size 1/32" x 3/16"
Shredding Speed 27 fpm
Wastebasket Capacity 39 gal.
Classification Large Office
Security Level 6
Duty Continuous
Voltage 115VAC
Phase Single
Amperage Draw 12.0 A
Throat Width 16"
Color Beige
Depth 18-1/2"
Height 35-45/64"
Width 23-13/32"
Standards DIN 66399, DOD and NSA/CSS 02-01
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In