Check Availability
  • HSM OF AMERICA 

    Large Office Paper Shredder, Strip-Cut Cut Style, Security Level 2

  • Item # 49GU68
  • Mfr. Model # Pure 740
Large Office Paper Shredder, Strip-Cut Cut Style, Security Level 2
Qty
  • Web Price
    $2,448.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The HSM® classic document shredder is a professional data security device ideal for central location in a large office. Mobile for shared use. Hardened steel cutters can also handle paper clips, staples, credit cards, CDs, and DVDs. Features auto start/stop via electronic eye, auto stop when container is full or door is open, auto stop with LED, auto reverse, safety shield for CDs and DVDs, and enclosed housing that protects against spread of paper dust.
Show More Close
 

Technical Specifications

Item # 49GU68
Mfr. Model # Pure 740
UNSPSC #44101603
Catalog Page 1376
Shipping Weight 110.0 lbs
Country of Origin Germany *
Item Paper Shredder
Classification Large Office
Cut Style Strip-Cut
Shred Size 1/4"
Max. Shredding Capacity 42 Sheets
Security Level 2
Shredding Speed 17 fpm
Wastebasket Capacity 38.3 gal.
Throat Width 15-3/4"
Duty Continuous
Voltage @ 60 Hz 115VAC
Phase Single
Shreds Paper, Paper Clips, Staples, Credit Cards, CD/DVD
Color White
Overall Dimensions 35 x 24.4 x 19"
* This product's country of origin is subject to change

Compliance and Restrictions