Check Availability
  • HSM OF AMERICA 

    Departmental Paper Shredder, Strip-Cut Cut Style, Security Level 2

  • Item # 49GU81
  • Mfr. Model # Pure 830
Departmental Paper Shredder, Strip-Cut Cut Style, Security Level 2
Qty
  • Web Price
    $3,682.20 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The HSM® Pure 830c Strip Cutter shredder is capable of shredding paper, plastic credit cards, staples, paper clips, DVDs, and CDs. Wide feed opening of 12.9” can hold most standard paper size and can cut up to 21sheets. Shredder features energy-efficient standby mode when not in us, ensuring power consumption. This shredder operates quietly with a continuous duty motor that can handle heavy workloads. Removable waste bin holds up to 39 gallons. This shredder has automatic start/stop, reverse function, and safety element that turns motor off when pressure is applied on its surface.
Show More Close
 

Technical Specifications

Item # 49GU81
Mfr. Model # Pure 830
UNSPSC #44101603
Catalog Page 1376
Shipping Weight 148.0 lbs
Country of Origin Germany *
Item Paper Shredder
Classification Departmental
Cut Style Strip-Cut
Shred Size 1/8"
Max. Shredding Capacity 49 Sheets
Security Level 2
Shredding Speed 19.5 fpm
Wastebasket Capacity 39.6 gal.
Throat Width 13"
Duty Continuous
Voltage @ 60 Hz 115VAC
Phase Single
Shreds Paper, Paper Clips, Staples, Credit Cards, CD/DVDs
Color White
Overall Dimensions 37.5 x 22.7 x 21.5"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In