This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • HSM CLASSIC 

    Small Office Paper Shredder, Strip-Cut Cut Style, Security Level 2

  • Item # 1DZA2
  • Mfr. Model # 225.2
Small Office Paper Shredder, Strip-Cut Cut Style, Security Level 2

See alternate products available online.

Technical Specifications

Item # 1DZA2
Mfr. Model # 225.2
UNSPSC #44101603
Shipping Weight 103.0 lbs
Country of Origin Germany *
Item Paper Shredder
Classification Small Office
Cut Style Strip-Cut
Shred Size 1/4"
Max. Shredding Capacity 42 Sheets
Security Level 2
Shredding Speed 25 fpm
Wastebasket Capacity 31-45/64 gal.
Throat Width 12"
Duty Continuous
Voltage @ 60 Hz 115VAC
Phase Single
Amperage Draw 5.8
Shreds Paper, Paper Clips, Staples, Credit Cards, CD, Disks
Color White
Overall Dimensions 35.2 x 19.7 x 18.5"
* This product's country of origin is subject to change

Welcome Sign In