Check Availability
  • HSM CLASSIC 

    Industrial Paper Shredder, Cross-Cut Cut Style, Security Level 3

  • Item # 1DZB6
  • Mfr. Model # FA400.2c
Industrial Paper Shredder, Cross-Cut Cut Style, Security Level 3
Qty
  • Web Price
    $15,374.80 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1DZB6
Mfr. Model # FA400.2c
UNSPSC #44101603
Shipping Weight 1170.0 lbs
Country of Origin Germany *
Item Paper Shredder
Classification Industrial
Cut Style Cross-Cut
Shred Size 1/4 x 2"
Max. Shredding Capacity 120 Sheets
Security Level 3
Shredding Speed 49 fpm
Wastebasket Capacity 104 gal.
Throat Width 17"
Duty Continuous
Voltage @ 60 Hz 208VAC
Phase Three
Amperage Draw 30
Shreds Paper, Paper Clips, Staples, Credit Cards, CD, Disks
Color White
Overall Dimensions 65 x 45.5 x 61.7"
* This product's country of origin is subject to change

Welcome Sign In