Check Availability
  • HP 

    Laser Printer, Black/White, 45 ppm

  • Item # 49WK87
  • Mfr. Model # F2A77A#BGJ
Laser Printer, Black/White, 45 ppm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49WK87
Mfr. Model # F2A77A#BGJ
UNSPSC #43212105
Shipping Weight 48.5 lbs
Country of Origin China *
Item Laser Printer
Printer Output Black/White
Print Speed (Black) 45.0 ppm
Print Resolution (Black) 1200 x 1200 dpi
Max. Paper Size 8-1/2" x 13"
LCD Display Yes
Operating System Compatibility Mac(R), Windows(R)
Monthly Duty Cycle 150,000
Paper Tray Capacity 550
Connector/Port/Interface Ethernet, USB, WiFi
Network Ready Yes
Network Capable Yes
Network Types 10/100/1000Base-T Ethernet
Height 19-1/2"
Width 20"
Depth 24-7/8"
Standards ENERGY STAR Certified
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.