Check Availability
  • HP 

    Laser Printer, Color, 45 ppm

  • Item # 49WK84
  • Mfr. Model # F2A69A#BGJ
Laser Printer, Color, 45 ppm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49WK84
Mfr. Model # F2A69A#BGJ
UNSPSC #43212105
Shipping Weight 32.1 lbs
Country of Origin China *
Item Laser Printer
Printer Output Color
Print Speed (Black) 45.0 ppm
Print Speed (Color) 45 ppm
Print Resolution (Black) 1200 x 1200 dpi
Print Resolution (Color) 600 x 600 dpi
Max. Paper Size 8-1/2" x 14"
LCD Display Yes
Operating System Compatibility Android(TM), Linux(R) BOSS Linux(TM) 3.0, 5.0, Debian 6.0.x, 7.x, Fedora 17, 18, 19, 20, Linux(R) Mint 13, 14, 15, 16, 17, SUSE(TM) Linux(R) 12.2, 12.3, 13.1, Ubuntu 10.04, 11.10, 12.04, 12.10, 13.04, 13.10, 14.04, 14.10, Mac(R) iOS(R), OS X 10.7, 10.8, 10.9, 10.10, UNIX(R), Windows(R) XP, Vista(TM), 7, 8, 8.1, 10, 10 RT
Monthly Duty Cycle 150,000
Paper Tray Capacity 650
Connector/Port/Interface Ethernet, USB
Network Ready Yes
Network Capable Yes
Network Types 10/100/1000Base-T Ethernet
Height 11-3/4"
Width 16-1/2"
Depth 14-7/8"
Features Auto Duplex Printing
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.