This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • HP 

    Laser Printer, Black/White, 40 ppm

  • Item # 49WJ78
  • Mfr. Model # C5F95A#BGJ
Laser Printer, Black/White, 40 ppm

See alternate products available online.

Technical Specifications

Item # 49WJ78
Mfr. Model # C5F95A#BGJ
UNSPSC #43212105
Shipping Weight 24.9 lbs
Country of Origin Philippines *
Item Laser Printer
Printer Output Black/White
Print Speed (Black) 40.0 ppm
Print Speed (Color) 40 ppm
Print Resolution (Black) 1200 x 1200 dpi
Print Resolution (Color) 600 x 600 dpi
Max. Paper Size 8-1/2" x 14"
LCD Display Yes
Operating System Compatibility Android(TM), Linux(R) BOSS Linux(TM) 3.0, 5.0, Debian 6.0, 6.0.1, 6.0.2, 6.0.3, 6.0.4, 6.0.5, 6.0.6, 6.0.7, 6.0.8, 6.0.9, 6.0.10, 7.0, 7.1, 7.2, 7.3, 7.4, 7.5, 7.6, Fedora 17, 18, 19, 20, Linux(R) Mint 13, 14, 15, 16, 17, SUSE(TM) Linux(R) 12.2, 12.3, 13.1, Ubuntu 10.04, 11.10, 12.04,12.10, 13.04, 13.10, 14.04, 14.10, Mac(R) iOS(R), OS X 10.8, 10.9, 10.10, Windows(R) XP, Vista(TM), 7, 8, 8.1, 10, 10 RT
Monthly Duty Cycle 80,000
Paper Tray Capacity 350
Connector/Port/Interface Ethernet, USB, WiFi
Network Ready Yes
Network Capable Yes
Network Types 10/100/1000Base-T Ethernet 802.11b/g/n Wireless
Height 8-1/2"
Width 15"
Depth 14-1/8"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.