Check Availability
  • HP 

    Laser Printer, 40 ppm, 46-11/16"H

  • Item # 38LW08
  • Mfr. Model # HEWCF069A
Laser Printer, 40 ppm, 46-11/16"H
Qty
  • Web Price
    $8,219.54 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38LW08
Mfr. Model # HEWCF069A
UNSPSC #43212104
Shipping Weight 268.0 lbs
Country of Origin Netherlands *
Item Laser Printer
Functions Printer, Copier, Scanner, Fax
Print Speed (Black) 40.0 ppm
Print Resolution (Black) 1200 x 1200 dpi
Max. Paper Size 12-3/10" x 18-1/2"
Sorting Function No
LCD Display No
Operating System Compatibility Mac(R) OS X 10.6, Windows(R) XP, Server 2003, Server 2008, Vista(TM), 7, 8, Server 2012
Fax Transmission Speed 33.6 kbps
Connector/Port/Interface Ethernet, Foreign Interface, Hardware Integration Pocket, USB
Network Ready Yes
Network Capable Yes
Network Types Ethernet
Monthly Duty Cycle 200,000
Height 46-11/16"
Width 29-3/8"
Depth 26-5/8"
Includes HP Black LaserJet Toner Cartridge, Hardware Installation Guide, Support Flyer, Warranty Guide, Printer Documentation and Software on CD-ROM, Power Cord, Telecom Cable
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.