Check Availability
  • HP 

    HP Toner Cartridge, No. 643A, Yellow

  • Item # 6GFX0
  • Mfr. Model # Q5952A
HP Toner Cartridge, No. 643A, Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Compatible toner is made from refilled recycled cartridges. Install with ease and deliver crisp, sharp output. Compatible with most HP printers.
Show More Close
 

Technical Specifications

Item # 6GFX0
Mfr. Model # Q5952A
UNSPSC #44103103
Shipping Weight 4.85 lbs
Country of Origin Japan *
Market Indicator Cartridge No. 643A
Ink/Toner Color Yellow
Printer Brand HP
Printer Series LaserJet
Printer Model LaserJet 4700, LaserJet 4700N, LaserJet 4700DN, LaserJet 4700DTN, LaserJet 4700ph+
Max. Page Yield 10,000
Remanufactured Cartridge Number 6GGC2
Color Yellow
Cartridge Condition New
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms