Check Availability
  • HP 

    HP Toner Cartridge, No. 304A, Magenta

  • Item # 6GFV8
  • Mfr. Model # CC533A
HP Toner Cartridge, No. 304A, Magenta
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Compatible toner is made from refilled recycled cartridges. Install with ease and deliver crisp, sharp output. Compatible with most HP printers.
Show More Close
 

Technical Specifications

Item # 6GFV8
Mfr. Model # CC533A
UNSPSC #44103103
Catalog Page 0
Shipping Weight 1.98 lbs
Country of Origin China *
Market Indicator Cartridge No. 304A
Ink/Toner Color Magenta
Printer Brand HP
Printer Series LaserJet
Printer Model LaserJet CM2320, LaserJet CP2025
Max. Page Yield 2800
Remanufactured Cartridge Number 6GGA0
Color Magenta
Cartridge Condition New
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms