Check Availability
  • HP 

    HP Toner Cartridge, No. 645A, Cyan

  • Item # 6GFV3
  • Mfr. Model # C9731A
HP Toner Cartridge, No. 645A, Cyan
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Compatible toner is made from refilled recycled cartridges. Install with ease and deliver crisp, sharp output. Compatible with most HP printers.
Show More Close
 

Technical Specifications

Item # 6GFV3
Mfr. Model # C9731A
UNSPSC #44103103
Shipping Weight 6.4 lbs
Country of Origin Japan *
Market Indicator Cartridge No. 645A
Ink/Toner Color Cyan
Printer Brand HP
Printer Series LaserJet
Printer Model LaserJet 5500, LaserJet 5550
Max. Page Yield 12,000
Remanufactured Cartridge Number 6GFZ5
Color Cyan
Cartridge Condition New
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms