Check Availability
  • HP 

    HP Toner Cartridge, No. 641A, Magenta

  • Item # 6GFV0
  • Mfr. Model # C9723A
HP Toner Cartridge, No. 641A, Magenta
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Compatible toner is made from refilled recycled cartridges. Install with ease and deliver crisp, sharp output. Compatible with most HP printers.
Show More Close
 

Technical Specifications

Item # 6GFV0
Mfr. Model # C9723A
UNSPSC #44103103
Shipping Weight 3.97 lbs
Country of Origin Japan *
Market Indicator Cartridge No. 641A
Ink/Toner Color Magenta
Printer Brand HP
Printer Series LaserJet
Printer Model LaserJet 4600, LaserJet 4650
Max. Page Yield 8000
Remanufactured Cartridge Number 6GFZ2
Color Magenta
Cartridge Condition New
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms