Check Availability
  • HP 

    HP Toner Cartridge, No. 49X, Black

  • Item # 49WL29
  • Mfr. Model # Q5949X
HP Toner Cartridge, No. 49X, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49WL29
Mfr. Model # Q5949X
UNSPSC #44103103
Shipping Weight 2.87 lbs
Country of Origin China *
Market Indicator Cartridge No. 49X
Ink/Toner Color Black
Printer Brand HP
Printer Series LaserJet
Printer Model LaserJet 1320, LaserJet 3390
Max. Page Yield 6000
Remanufactured Cartridge Number 6GFY4
Color Black
Cartridge Condition New
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms