Check Availability
HP Toner Cartridge, No. 42X, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49WL28
Mfr. Model # Q5942XD
UNSPSC #44103103
Shipping Weight 13.89 lbs
Country of Origin China *
Market Indicator Cartridge No. 42X
Ink/Toner Color Black
Printer Brand HP
Printer Series LaserJet
Printer Model LaserJet 4250, LaserJet 4350
Max. Page Yield 20,000
Color Black
Cartridge Condition New
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms