Check Availability
  • HP 

    HP Toner Cartridge, No. 13X, Black

  • Item # 49WL27
  • Mfr. Model # Q2613X
HP Toner Cartridge, No. 13X, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49WL27
Mfr. Model # Q2613X
UNSPSC #44103103
Shipping Weight 2.51 lbs
Country of Origin China *
Market Indicator Cartridge No. 13X
Ink/Toner Color Black
Printer Brand HP
Printer Series LaserJet
Printer Model LaserJet 1300
Max. Page Yield 4000
Remanufactured Cartridge Number 6GFY0
Color Black
Cartridge Condition New
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms