Check Availability
  • HP 

    HP Toner Cartridge, No. 410X, Magenta

  • Item # 49WK57
  • Mfr. Model # CF413X
HP Toner Cartridge, No. 410X, Magenta
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49WK57
Mfr. Model # CF413X
UNSPSC #44103103
Shipping Weight 1.43 lbs
Country of Origin Japan *
Market Indicator Cartridge No. 410X
Ink/Toner Color Magenta
Printer Brand HP
Printer Series LaserJet Pro
Printer Model LaserJet Pro M452DN, LaserJet Pro M452DW, LaserJet Pro M452NW, LaserJet Pro M377DW, LaserJet Pro M477fDN, LaserJet Pro M477fDW, LaserJet Pro M477fNW
Max. Page Yield 5000
Color Magenta
Cartridge Condition New
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms