Check Availability
  • HP 

    HP Toner Cartridge, No. 201A, Magenta

  • Item # 49WK48
  • Mfr. Model # CF403A
HP Toner Cartridge, No. 201A, Magenta
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49WK48
Mfr. Model # CF403A
UNSPSC #44103103
Shipping Weight 1.17 lbs
Country of Origin Japan *
Market Indicator Cartridge No. 201A
Ink/Toner Color Magenta
Printer Brand HP
Printer Series LaserJet Pro
Printer Model LaserJet Pro M252, LaserJet Pro M277
Max. Page Yield 1400
Color Magenta
Cartridge Condition New
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms