Check Availability
  • HP 

    HP Toner Cartridge, No. 201X, Black

  • Item # 49WK43
  • Mfr. Model # CF400X
HP Toner Cartridge, No. 201X, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49WK43
Mfr. Model # CF400X
UNSPSC #44103103
Shipping Weight 1.21 lbs
Country of Origin Japan *
Market Indicator Cartridge No. 201X
Ink/Toner Color Black
Printer Brand HP
Printer Series LaserJet Pro
Printer Model LaserJet Pro M252, LaserJet Pro M277
Max. Page Yield 2800
Color Black
Cartridge Condition New
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms