Check Availability
  • HP 

    HP Toner Cartridge, No. 508X, Black

  • Item # 49WK28
  • Mfr. Model # CF360X
HP Toner Cartridge, No. 508X, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49WK28
Mfr. Model # CF360X
UNSPSC #44103103
Shipping Weight 2.13 lbs
Country of Origin Japan *
Market Indicator Cartridge No. 508X
Ink/Toner Color Black
Printer Brand HP
Printer Series LaserJet
Printer Model LaserJet M553
Max. Page Yield 12,500
Color Black
Cartridge Condition New
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms