Check Availability
  • HP 

    HP Toner Cartridge, No. 87X, Black

  • Item # 49WK26
  • Mfr. Model # CF287X
HP Toner Cartridge, No. 87X, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49WK26
Mfr. Model # CF287X
UNSPSC #44103103
Shipping Weight 2.86 lbs
Country of Origin Japan *
Market Indicator Cartridge No. 87X
Ink/Toner Color Black
Printer Brand HP
Printer Series LaserJet Enterprise, LaserJet Pro
Printer Model LaserJet Enterprise M506dh, LaserJet Enterprise M506DN, LaserJet Enterprise M506n, LaserJet Enterprise M506x, LaserJet Enterprise M527z, LaserJet Enterprise M527DN, LaserJet Enterprise M527F, LaserJet Pro M501DN, LaserJet Pro M501n
Max. Page Yield 18,000
Color Black
Cartridge Condition New
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms