Check Availability
  • HP 

    HP Toner Cartridge, No. 83A, Black

  • Item # 49WK23
  • Mfr. Model # CF283AD
HP Toner Cartridge, No. 83A, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49WK23
Mfr. Model # CF283AD
UNSPSC #44103103
Shipping Weight 2.73 lbs
Country of Origin Japan *
Market Indicator Cartridge No. 83A
Ink/Toner Color Black
Printer Brand HP
Printer Series LaserJet Pro
Printer Model LaserJet Pro M125, LaserJet Pro M127, LaserJet Pro M201, LaserJet Pro M225
Max. Page Yield 1500
Color Black
Cartridge Condition New
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms