Check Availability
  • HP 

    HP Toner Cartridge, No. 81X, Black

  • Item # 49WK22
  • Mfr. Model # CF281X
HP Toner Cartridge, No. 81X, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49WK22
Mfr. Model # CF281X
UNSPSC #44103103
Shipping Weight 5.39 lbs
Country of Origin Japan *
Market Indicator Cartridge No. 81X
Ink/Toner Color Black
Printer Brand HP
Printer Series LaserJet Enterprise
Printer Model LaserJet Enterprise M630z, LaserJet Enterprise M630f, LaserJet Enterprise M630h
Max. Page Yield 25,000
Remanufactured Cartridge Number IVRF281X
Color Black
Cartridge Condition New
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms