Check Availability
  • HP 

    HP Toner Cartridge, No. 55A, Black

  • Item # 49WK16
  • Mfr. Model # CE255A
HP Toner Cartridge, No. 55A, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49WK16
Mfr. Model # CE255A
UNSPSC #44103103
Shipping Weight 4.0 lbs
Country of Origin China *
Market Indicator Cartridge No. 55A
Ink/Toner Color Black
Printer Brand HP
Printer Series LaserJet Enterprise, LaserJet Pro
Printer Model LaserJet Enterprise M525, LaserJet Enterprise M525c, LaserJet Enterprise P3015, LaserJet Pro M521DN
Max. Page Yield 6000
Remanufactured Cartridge Number 38MU41
Color Black
Cartridge Condition New
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms