Check Availability
  • HP 

    HP Toner Cartridge, No. 36A, Black

  • Item # 49WK08
  • Mfr. Model # CB436AD
HP Toner Cartridge, No. 36A, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49WK08
Mfr. Model # CB436AD
UNSPSC #44103103
Shipping Weight 4.025 lbs
Country of Origin Japan *
Market Indicator Cartridge No. 36A
Ink/Toner Color Black
Printer Brand HP
Printer Series LaserJet
Printer Model LaserJet M1522, LaserJet P1505
Max. Page Yield 2000
Color Black
Cartridge Condition New
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms