Check Availability
  • HP 

    HP Toner Cartridge, No. 29X, Black

  • Item # 49WJ71
  • Mfr. Model # C4129X
HP Toner Cartridge, No. 29X, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49WJ71
Mfr. Model # C4129X
UNSPSC #44103103
Shipping Weight 5.85 lbs
Country of Origin Japan *
Market Indicator Cartridge No. 29X
Ink/Toner Color Black
Printer Brand HP
Printer Series LaserJet
Printer Model LaserJet 5000, LaserJet 5100
Max. Page Yield 10,000
Remanufactured Cartridge Number 6GFY1
Color Black
Cartridge Condition New
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms