Check Availability
  • HP 

    HP Toner Cartridge, No. 130A, Cyan

  • Item # 36EH50
  • Mfr. Model # CF351A
HP Toner Cartridge, No. 130A, Cyan
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36EH50
Mfr. Model # CF351A
UNSPSC #44103103
Catalog Page 0
Shipping Weight 0.66 lbs
Country of Origin Japan *
Market Indicator Cartridge No. 130A
Ink/Toner Color Cyan
Printer Brand HP
Printer Series LaserJet Pro
Printer Model LaserJet Pro MFP M177
Max. Page Yield 1000
Color Cyan
Cartridge Condition New
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms