Check Availability
  • HP 

    HP Toner Cartridge, No. 652X, Black

  • Item # 36EH39
  • Mfr. Model # CF320X
HP Toner Cartridge, No. 652X, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36EH39
Mfr. Model # CF320X
UNSPSC #44103103
Shipping Weight 2.86 lbs
Country of Origin Japan *
Market Indicator Cartridge No. 652X
Ink/Toner Color Black
Printer Brand HP
Printer Series LaserJet Enterprise
Printer Model LaserJet Enterprise M680z, LaserJet Enterprise M680
Max. Page Yield 21,000
Color Black
Cartridge Condition New
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms