Check Availability
  • HP 

    HP Toner Cartridge, No. 80X, Black

  • Item # 36EH27
  • Mfr. Model # CF280X
HP Toner Cartridge, No. 80X, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36EH27
Mfr. Model # CF280X
UNSPSC #44103103
Shipping Weight 2.86 lbs
Country of Origin Japan *
Market Indicator Cartridge No. 80X
Ink/Toner Color Black
Printer Brand HP
Printer Series LaserJet Pro
Printer Model LaserJet Pro M401, LaserJet Pro M425
Max. Page Yield 6900
Remanufactured Cartridge Number 38MV10
Color Black
Cartridge Condition New
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms