Check Availability
  • HP 

    HP Toner Cartridge, No. 646A, Magenta

  • Item # 36EH23
  • Mfr. Model # CF033A
HP Toner Cartridge, No. 646A, Magenta
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36EH23
Mfr. Model # CF033A
UNSPSC #44103103
Shipping Weight 4.08 lbs
Country of Origin Japan *
Market Indicator Cartridge No. 646A
Ink/Toner Color Magenta
Printer Brand HP
Printer Series LaserJet Enterprise
Printer Model LaserJet Enterprise CM4540
Max. Page Yield 12,500
Remanufactured Cartridge Number 38MU99
Color Magenta
Cartridge Condition New
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms