Check Availability
  • HP 

    HP Toner Cartridge, No. 128A, Black

  • Item # 36EG88
  • Mfr. Model # CE320AD
  • (15)
HP Toner Cartridge, No. 128A, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36EG88
Mfr. Model # CE320AD
UNSPSC #44103103
Shipping Weight 3.52 lbs
Country of Origin Japan *
Market Indicator Cartridge No. 128A
Ink/Toner Color Black
Printer Brand HP
Printer Series LaserJet Pro
Printer Model LaserJet Pro CM1415FNW, LaserJet Pro CP1525NW
Max. Page Yield 2000
Color Black
Cartridge Condition New
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms