Check Availability
  • HP 

    HP Toner Cartridge, No. 646X, Black

  • Item # 36EG78
  • Mfr. Model # CE264X
HP Toner Cartridge, No. 646X, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36EG78
Mfr. Model # CE264X
UNSPSC #44103103
Shipping Weight 4.08 lbs
Country of Origin Japan *
Market Indicator Cartridge No. 646X
Ink/Toner Color Black
Printer Brand HP
Printer Series LaserJet Enterprise
Printer Model LaserJet Enterprise CM4540
Max. Page Yield 17,000
Remanufactured Cartridge Number 38MU52
Color Black
Cartridge Condition New
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms