Check Availability
  • HP 

    HP Toner Cartridge, No. 642A, Cyan

  • Item # 36EG41
  • Mfr. Model # CB401A
  • (1)
HP Toner Cartridge, No. 642A, Cyan
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36EG41
Mfr. Model # CB401A
UNSPSC #44103103
Shipping Weight 4.85 lbs
Country of Origin Japan *
Market Indicator Cartridge No. 642A
Ink/Toner Color Cyan
Printer Brand HP
Printer Series LaserJet
Printer Model LaserJet CP4005
Max. Page Yield 7500
Remanufactured Cartridge Number 38MN71
Color Cyan
Cartridge Condition New
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms