Check Availability
  • HP 

    HP Toner Cartridge, No. 823A, Black

  • Item # 36EG36
  • Mfr. Model # CB380A
HP Toner Cartridge, No. 823A, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36EG36
Mfr. Model # CB380A
UNSPSC #44103103
Shipping Weight 3.42 lbs
Country of Origin Japan *
Market Indicator Cartridge No. 823A
Ink/Toner Color Black
Printer Brand HP
Printer Series LaserJet
Printer Model LaserJet CP6015
Max. Page Yield 16,500
Remanufactured Cartridge Number 38MR71
Color Black
Cartridge Condition New
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms