Check Availability
  • HP 

    HP Toner Cartridge, No. 128A, Black

  • Item # 36EE76
  • Mfr. Model # CE320A
HP Toner Cartridge, No. 128A, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36EE76
Mfr. Model # CE320A
UNSPSC #44103103
Shipping Weight 1.76 lbs
Country of Origin Japan *
Market Indicator Cartridge No. 128A
Ink/Toner Color Black
Printer Brand HP
Printer Series LaserJet Pro
Printer Model LaserJet Pro CM1415FNW, LaserJet Pro CP1525NW
Max. Page Yield 2000
Remanufactured Cartridge Number 38MU67
Color Black
Cartridge Condition New
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms