Check Availability
  • HP 

    HP Toner Cartridge, No. 85A, Black

  • Item # 19NW30
  • Mfr. Model # CE285A
HP Toner Cartridge, No. 85A, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19NW30
Mfr. Model # CE285A
UNSPSC #44103103
Shipping Weight 1.83 lbs
Country of Origin China *
Market Indicator Cartridge No. 85A
Ink/Toner Color Black
Printer Brand HP
Printer Series LaserJet Pro
Printer Model LaserJet Pro M1212NF, LaserJet Pro M1217NFW, LaserJet Pro P1102W
Max. Page Yield 1600
Remanufactured Cartridge Number 38MU60
Color Black
Cartridge Condition New
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms