Check Availability
  • HP 

    HP Toner Cartridge, No. 12A, Black

  • Item # 19NW15
  • Mfr. Model # Q2612A
  • (25)
HP Toner Cartridge, No. 12A, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19NW15
Mfr. Model # Q2612A
UNSPSC #44103103
Shipping Weight 1.98 lbs
Country of Origin China *
Market Indicator Cartridge No. 12A
Ink/Toner Color Black
Printer Brand HP
Printer Series LaserJet
Printer Model LaserJet 1012, LaserJet 1018, LaserJet 1020, LaserJet 1022, LaserJet 3015, LaserJet 3020, LaserJet 3030, LaserJet 3050, LaserJet 3052, LaserJet 3055, LaserJet M1319F
Max. Page Yield 2000
Remanufactured Cartridge Number 38MP70
Color Black
Cartridge Condition New
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms