Check Availability
  • HP 

    HP Toner Cartridge, No. 15A, Black

  • Item # 19NW13
  • Mfr. Model # C7115A
HP Toner Cartridge, No. 15A, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19NW13
Mfr. Model # C7115A
UNSPSC #44103103
Shipping Weight 2.27 lbs
Country of Origin China *
Market Indicator Cartridge No. 15A
Ink/Toner Color Black
Printer Brand HP
Printer Series LaserJet
Printer Model LaserJet 1200, LaserJet 1220, LaserJet 3300, LaserJet 3310, LaserJet 3320, LaserJet 3330, LaserJet 3380
Max. Page Yield 2500
Remanufactured Cartridge Number 38MP73
Color Black
Cartridge Condition New
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms