Check Availability
  • HP 

    HP Toner Cartridge, No. 125A, Black

  • Item # 19NW11
  • Mfr. Model # CB540A
HP Toner Cartridge, No. 125A, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19NW11
Mfr. Model # CB540A
UNSPSC #44103103
Shipping Weight 1.76 lbs
Country of Origin Japan *
Market Indicator Cartridge No. 125A
Ink/Toner Color Black
Printer Brand HP
Printer Series LaserJet
Printer Model LaserJet CM1312, LaserJet CP1215, LaserJet CP1515N, LaserJet CP1518NI
Max. Page Yield 2200
Remanufactured Cartridge Number 38MR83
Color Black
Cartridge Condition New
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms