Check Availability
  • HP 

    HP Toner Cartridge, No. 61X, Black

  • Item # 19NV66
  • Mfr. Model # C8061X
HP Toner Cartridge, No. 61X, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19NV66
Mfr. Model # C8061X
UNSPSC #44103103
Shipping Weight 4.4 lbs
Country of Origin Japan *
Market Indicator Cartridge No. 61X
Ink/Toner Color Black
Printer Brand HP
Printer Series LaserJet
Printer Model LaserJet 4100
Max. Page Yield 10,000
Remanufactured Cartridge Number 38MP85
Color Black
Cartridge Condition New
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms