Check Availability
  • HP 

    HP Toner Cartridge, No. 53X, Black

  • Item # 19NV65
  • Mfr. Model # Q7553X
HP Toner Cartridge, No. 53X, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19NV65
Mfr. Model # Q7553X
UNSPSC #44103103
Shipping Weight 2.87 lbs
Country of Origin China *
Market Indicator Cartridge No. 53X
Ink/Toner Color Black
Printer Brand HP
Printer Series LaserJet
Printer Model LaserJet P2015, LaserJet M2727NFMFP
Max. Page Yield 7000
Remanufactured Cartridge Number 6GFY6
Color Black
Cartridge Condition New
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms