Check Availability
  • HP 

    HP Toner Cartridge, No. 504X, Black

  • Item # 19NV55
  • Mfr. Model # CE250X
HP Toner Cartridge, No. 504X, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19NV55
Mfr. Model # CE250X
UNSPSC #44103103
Shipping Weight 3.84 lbs
Country of Origin China *
Market Indicator Cartridge No. 504X
Ink/Toner Color Black
Printer Brand HP
Printer Series LaserJet
Printer Model LaserJet CM3530MFP, LaserJet CP3525
Max. Page Yield 10,500
Remanufactured Cartridge Number 38MU37
Color Black
Cartridge Condition New
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms